
Shop BESA LIGHTING
See all product information
Spirit 10 Cord Pendant, Clear/Smoke, Satin Nickel, 1x60W Incandescent
Mfr # 1JT-SPIR10SC-SN
Zoro # G506142324
product price:Â $441.00
/ea
Free Shipping & Returns
Key Features
Color
Clear/Smoke
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1JT-SPIR10SC-SN
Zoro #
G506142324
UPC #
767893131685
Country of Origin
Germany
Details
Color
Clear/Smoke
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
1
Fixture Wattage
60W
Bulb Technology
Standard
Material
Brass/Steel
Fixture Type
Cord
Description
The Spirit 10 Clear/Smoke Pendant is composed of a clear glass globe, with an interesting circular optical pattern blown as an additional transparent smoke layered ring along the interior wall of the glass. The dramatic play of light through the sculpted layer and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.