
Tao 10 Cord Pendant, Chalk, Bronze Finish, 1x9W LED
Mfr # 1KX-1512KR-LED-BR
Zoro # G606139262
product price:Â $891.99
/ea
Free Shipping & Returns
Key Features
Color
White
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1KX-1512KR-LED-BR
Zoro #
G606139262
UPC #
767893868673
Country of Origin
China
Dimensions
Length
5.125 in
Width
5.125 in
Height
10.75 in
Details
Color
White
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
LED
Material
Brass/Steel
Lamp Quantity
1
Fixture Wattage
9W
Dimmable
Yes
Number of Lights
1
Damp/Wet Rating
Damp
Lamp Included
Yes
Lamp Base
GU24
Series
Tao
Item
Pendant
Description
The Tao 10 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Chalk glass is a soft white opal cased glass that is handcrafted with spiraling strokes of off-white color, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cord set, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.