16 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter
Mfr # AB-51625-11-2
Zoro # G9131114
product price:Â $58.29
/pk 2, $29.15/eaKey Features
Nominal Filter Size
16x25x5
Nominal Height
16 in
Nominal Width
25 in
Nominal Depth
5 in
For Use With
Trion Air Bear Mfr. No. 455602-125, Supreme 1400, 1400, Skuttle Mfr. No. DB0-0025-016, GeneralAire Mfr. No. MAC1400, Source1 Mfr. No. S1-MAC10162505, Ultravation Mfr. No. 90-006
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AB-51625-11-2
Zoro #
G9131114
UPC #
799932637100
Country of Origin
United States
Dimensions
Nominal Filter Size
16x25x5
Nominal Height
16 in
Nominal Width
25 in
Nominal Depth
5 in
Actual Width
24 1/8 in
Actual Filter Size
15-5/8 in x 24-1/8 in x 4-7/8 in
Actual Depth
4 7/8 in
Actual Height
15 5/8 in
Description
Furnace Air Cleaner Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 16x25x5, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Furnace Air Cleaner, For Use With (Systems) GeneralAire Model: MAC1400, Skuttle Model: DB0-0025-016, Supreme 1400, Trion Air Bear 455602-125, Ultravation 90-006, York/Source1 S1-MAC10162505
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.