20 in x 25 in x 4 in Synthetic Furnace Air Cleaner Filter

  • Mfr # LN2025-13C

  • Zoro # G9131385


product price:  $82.15
/pk 2, $41.08/ea

Key Features

Nominal Filter Size
20x25x4
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
4 in
For Use With
Lennox Modles HCC20-28
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LN2025-13C
Zoro #
G9131385
UPC #
078757016643
Country of Origin
United States

Dimensions

Nominal Filter Size
20x25x4
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
4 in
Actual Filter Size
19-3/4 in x 24-5/8 in x 4-1/4 in
Actual Width
24 5/8 in
Actual Depth
4 1/4 in
Actual Height
19 3/4 in

Details

For Use With
Lennox Modles HCC20-28
Item
Odor Removal Panel Air Filter
Frame Included
Yes
Standards
ASHRAE 52.2 Test Method
Media Material
Synthetic
Removes Particles Down To
0.3 to 1.0 microns
Initial Resistance @ 300 fpm
0.17 in wc
Media Area
24.3 sq ft
Performance Rating
MERV 13
Final Recommended Resistance
1.0 in in wc
Gasket Location
None
Filters Out
Oil, Dust, Bacteria, Smoke, Paint Pigment
Media Color
Gray
Air Flow @ 300 fpm
1,024 cfm
OEM Replacement For (Filters)
Lennox HCF20-10, Lennox HCF20-16, Lennox HCXF20-10
Pleats per Linear Foot
12
Gasket Material
None
Filter Frame Color
White
Frame or Header Material
Beverage Board
Max. Temp.
140 Degrees F
Air Filter Item
Odor Removal Pleated Air Filter
Common Applications
Furnace Air Cleaner
Air Filter Capacity
High Capacity
Fits OEM Housing
Lennox HCC20-28
Filter Efficiency - Air Filters
75 %
Style - Air Filters
Panel
For Use With (Systems)
Lennox HCC20-28
Max. Velocity
400 fpm
Filter Efficiency
75%
Filter Type
Pleated
Filters Down To
0.3 micron
Includes Frame
Yes
Compatible Manufacturer Model Number
HCC20-28
Filter Layer Type
Carbon, Electrostatic
Frame Material
Cardboard
Number of Filters
2

Description

Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 20x25x4, Filter Efficiency - Air Filters 75 Percent, Media Material Synthetic, Common Applications Furnace Air Cleaner, Air Filter Capacity High Capacity, Frame or Header Material Beverage Board, Media Color Gray, Media Area 24.3 sq ft, Performance Rating MERV 13, Pleats per Linear Foot 12, Filters Out Oil, Dust, Bacteria, Smoke, Paint Pigment, Air Flow @ 300 fpm 1,024 cfm, Initial Resistance @ 300 fpm 0.17 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.