Shop BAXTON STUDIO
See all product information
Create Account
Alecia Mid-Century Ash Walnut Wood Queen Size Platform Bed
- Mfr # 253-12668-9408-ZORO
- Zoro # G823546645
product price:Â
$
821.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood with MDF Ash Veneer, LVL(Bed Slats), Synthetic Rattan(Panel)
Overall Width
63.8 in
Size
Queen
Assembly
Unassembled
Color
Ash Walnut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253-12668-9408-ZORO
- Zoro #
- G823546645
- UPC #
- 193271426027
- Country of Origin
- Malaysia
- Material
- Rubberwood with MDF Ash Veneer, LVL(Bed Slats), Synthetic Rattan(Panel)
- Assembly
- Unassembled
- Color
- Ash Walnut
- For Use With
- Bedroom
- Style
- Mid-Century
Dimensions
- Overall Width
- 63.8 in
- Size
- Queen
- Overall Height
- 62.8 in
- Overall Length
- 82.5 in
Description
Favor the timeless allure of classic design with the Alecia platform bed. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. Its arch silhouette presents a woven rattan panel encased by smooth curves and crisp angles for a remarkable bedroom backdrop. The Alecia requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Striking a perfect balance between majesty and coziness, the Alecia platform bed uplifts any bedroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.