Zoro Homepage

CAT7 Shielded (SSTP) 600MHz Ethernet Network Booted Cable- 4ft- Blue

  • Mfr # 100323BL

  • Zoro # G0279615


product price: $13.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100323BL
Zoro #
G0279615
UPC #
-
Country of Origin
China

Description

Cat7 patch cable specifications require transmission frequencies of up to 600 MHz over 100 meters (328Ft) of fully shielded copper cabling. Cat7 cable consists of four individually shielded pairs inside an overall braided shield, also known as Shielded Twisted Pair Cable (SSTP), or S/FTP (Shielded Foil Twisted Pair). This cable features even more stringent specifications for crosstalk and system noise and have a molded snagless boot.
Type: Cat7
Length: 4ft
Color: Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.