14M Timing Belts

  • Mfr # 1610-14M-440

  • Zoro # G306388007


product price:  $1,941.99
/ea
Free Shipping & Returns

Key Features

Top Width
440 mm (17.33 in)
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1610-14M-440
Zoro #
G306388007
UPC #
-
Country of Origin
China

Dimensions

Top Width
440 mm (17.33 in)
Height
0.39 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
15.16
Number of Ribs
1
Standards
RMA
Temp. Range
-30 F to 160 F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-440 mm (17.33 in)
Material-Rubber
Pitch Length-1610 mm (63.39 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-1610 mm (63.39 in)
Number of Teeth -115
Pitch-14
15.16
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.