3M Timing Belts

  • Mfr # 201-3M-150

  • Zoro # G206420074


product price:  $69.25
/ea

Key Features

Top Width
150 mm
Number of Ribs
1
Banded Belt
No
Weight
0.2
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
201-3M-150
Zoro #
G206420074
UPC #
-
Country of Origin
China

Dimensions

Top Width
150 mm
Height
0.095 in
Belt Trade Size
3M
Pitch Length
201 mm

Details

Number of Ribs
1
Banded Belt
No
Weight
0.2
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Number of Teeth
67
Industry Number
201-3M-150
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Pitch
3 mm

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-201 mm (7.92 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-201 mm (7.92 in)
Number of Teeth -67
Pitch-3
0.2
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.