Shop BESTORQ

5M Timing Belts, 1870-5M-15

  • Mfr # 1870-5M-15

  • Zoro # G306383903


product price:  $35.15
/ea

Key Features

Top Width
15 mm
Number of Ribs
1
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
0.42
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1870-5M-15
Zoro #
G306383903
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 mm
Height
0.11 in
Pitch Length
1870 mm
Belt Trade Size
5M

Details

Number of Ribs
1
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
0.42
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1870-5M-15
Item
Timing Belt
Tooth Location
One Side
Number of Teeth
374
Pitch
5 mm
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-1870 mm (73.63 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1870 mm (73.63 in)
Number of Teeth -374
Pitch-5
0.42
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.