Double Side Timing Belt Model D2450-14M-100 - 96.46 in Outside Length - 3.94 in Top Width

  • Mfr # D2450-14M-100

  • Zoro # G003618285


product price:  $1,063.99
/ea
Free Shipping & Returns

Key Features

Top Width
100 mm
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Weight
4 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D2450-14M-100
Zoro #
G003618285
UPC #
-
Country of Origin
China

Dimensions

Top Width
100 mm
Height
0.58 in
Belt Trade Size
D14M
Pitch Length
2450 mm

Details

Gearbelt Type
Double Side Timing Belt
Standards
RMA
Weight
4 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Number of Ribs
1
Application
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No
Number of Teeth
175
Tooth Shape
HTD Curvilinear
Pitch
14 mm
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Industry Number
D2450-14M-100
Belt Coating
Nylon
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.94 inches Material: Rubber Number of Ribs: 1 Pitch Length: 96.46inches Depth: inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.