Double Side Timing Belt Model D330L1500 - 33 in Outside Length - 15 in Top Width

  • Mfr # D330L1500

  • Zoro # G803645313


product price:  $561.99
/ea
Free Shipping & Returns

Key Features

Top Width
15 in
Application
Heavy Duty General Application
Height
0.18 in
Standards
RMA
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D330L1500
Zoro #
G803645313
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 in
Height
0.18 in
Belt Trade Size
L
Pitch Length
33 in

Details

Application
Heavy Duty General Application
Standards
RMA
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Weight
24.4 lbs.
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Item
Timing Belt
Industry Number
D330L1500
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Belt Coating
Nylon
Number of Teeth
88
Pitch
3/8 in
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 15 inches Material: Rubber Number of Ribs: 1 Pitch Length: 33 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.