Shop BESTORQ

Double Side Timing Belt Model D585L075 - 58.5 in Outside Length - 0.75 in Top Width

  • Mfr # D585L075

  • Zoro # G503646023


product price:  $50.39
/ea

Key Features

Top Width
0.75 in
Temp. Range
-30 F to 160 F
Number of Ribs
1
Application
Heavy Duty General Application
Height
0.18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D585L075
Zoro #
G503646023
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.75 in
Height
0.18 in
Belt Trade Size
L
Pitch Length
58.5 in

Details

Temp. Range
-30 F to 160 F
Number of Ribs
1
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Weight
2.2 lbs.
Storage Temp.
40F-100F
Banded Belt
No
Number of Teeth
156
Belt Coating
Nylon
Industry Number
D585L075
Pitch
3/8 in
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.75 inches Material: Rubber Number of Ribs: 1 Pitch Length: 58.5 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.