Double Side Timing Belt Model D835-5M-09 - 32.87 in Outside Length - 0.35 in Top Width

  • Mfr # D835-5M-09

  • Zoro # G503618464


product price:  $25.55
/ea

Key Features

Top Width
9 mm
Number of Ribs
1
Weight
0.1 lbs.
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D835-5M-09
Zoro #
G503618464
UPC #
-
Country of Origin
China

Dimensions

Top Width
9 mm
Height
0.2 in
Pitch Length
835 mm
Belt Trade Size
D5M

Details

Number of Ribs
1
Weight
0.1 lbs.
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Tooth Location
Two Sides
Number of Teeth
167
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Industry Number
D835-5M-09
Pitch
5 mm

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.35 inches Material: Rubber Number of Ribs: 1 Pitch Length: 32.87inches Depth: inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.