Shop BESTORQ

Double Sided 14M timing belts

  • Mfr # 1498-D14M-50

  • Zoro # G706424763


product price:  $552.99
/ea
Free Shipping & Returns

Key Features

Top Width
50 mm
Storage Temp.
40F-100F
Number of Ribs
1
Standards
RMA
Height
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1498-D14M-50
Zoro #
G706424763
UPC #
-
Country of Origin
China

Dimensions

Top Width
50 mm
Height
0.59 in
Belt Trade Size
D14M
Pitch Length
1498 mm

Details

Storage Temp.
40F-100F
Number of Ribs
1
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
2.2
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Tooth Location
Two Sides
Number of Teeth
107
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Pitch
14 mm
Industry Number
1498-D14M-50
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1498 mm (58.98 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -107
Pitch-0.55 in
2.2
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.