
Double Sided 14M timing belts
Mfr # 1946-D14M-25
Zoro # G606412389
product price:Â $342.99
/ea
Free Shipping & Returns
Key Features
Top Width
25 mm
Weight
1.43
Storage Temp.
40F-100F
Number of Ribs
1
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1946-D14M-25
Zoro #
G606412389
UPC #
-
Country of Origin
China
Dimensions
Top Width
25 mm
Height
0.59 in
Pitch Length
1946 mm
Belt Trade Size
D14M
Details
Weight
1.43
Storage Temp.
40F-100F
Number of Ribs
1
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Pitch
14 mm
Tooth Location
Two Sides
Number of Teeth
139
Tooth Shape
HTD Curvilinear
Industry Number
1946-D14M-25
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.98 in)
Material-Rubber
Pitch Length-1946 mm (76.61 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -139
Pitch-0.55 in
1.43
Oil and Heat resistant
Top Width-25 mm (0.98 in)
Material-Rubber
Pitch Length-1946 mm (76.61 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -139
Pitch-0.55 in
1.43
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.