Shop BESTORQ

Double Sided 8M timing belts, 2176-D8M-200

  • Mfr # 2176-D8M-200

  • Zoro # G606405978


product price:  $1,256.99
/ea
Free Shipping & Returns

Key Features

Top Width
200 mm
Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Height
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2176-D8M-200
Zoro #
G606405978
UPC #
-
Country of Origin
China

Dimensions

Top Width
200 mm
Height
0.32 in
Belt Trade Size
D8M
Pitch Length
2176 mm

Details

Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
8.36
Number of Ribs
1
Storage Temp.
40F-100F
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
272
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Industry Number
2176-D8M-200
Item
Timing Belt
Tooth Shape
HTD Curvilinear

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-2176 mm (85.67 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -272
Pitch-0.31 in
8.36
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.