Shop BESTORQ

H Timing Belts

  • Mfr # 725H100

  • Zoro # G006397705


product price:  $49.35
/ea

Key Features

Top Width
1 in
Temp. Range
-30 F to 160 F
Number of Ribs
1
Banded Belt
No
Weight
0.41
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
725H100
Zoro #
G006397705
UPC #
-
Country of Origin
China

Dimensions

Top Width
1 in
Height
0.09 in
Pitch Length
72.5 in
Belt Trade Size
H

Details

Temp. Range
-30 F to 160 F
Number of Ribs
1
Banded Belt
No
Weight
0.41
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Tooth Location
One Side
Pitch
1/2 in
Number of Teeth
145
Tooth Shape
Trapezoidal
Industry Number
725H100
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-72.5 in
Height-0.09 in
Number of Ribs-1
Pitch Length-72.5 in
Number of Teeth -145
Pitch-0.5 in
0.41
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.