Shop BESTORQ
See all product information
L Timing Belts
Mfr # 1148L100
Zoro # G306398310
product price:Â $43.39
/eaKey Features
Top Width
1 in
Storage Temp.
40F-100F
Number of Ribs
1
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1148L100
Zoro #
G306398310
UPC #
-
Country of Origin
China
Dimensions
Top Width
1 in
Height
0.075 in
Pitch Length
114.8 in
Belt Trade Size
L
Details
Storage Temp.
40F-100F
Number of Ribs
1
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
0.42
Banded Belt
No
Belt Coating
Nylon
Industry Number
1148L100
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Location
One Side
Pitch
3/8 in
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
307
Tooth Shape
Trapezoidal
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-114.8 in
Height-0.075 in
Number of Ribs-1
Pitch Length-114.8 in
Number of Teeth -307
Pitch-0.375 in
0.42
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-114.8 in
Height-0.075 in
Number of Ribs-1
Pitch Length-114.8 in
Number of Teeth -307
Pitch-0.375 in
0.42
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.