Shop BESTORQ

Timing Belt Model 1175H012 - 117.5 in Outside Length - 0.12 in Top Width

  • Mfr # 1175H012

  • Zoro # G503621839


product price:  $22.65
/ea

Key Features

Top Width
0.12 in
Standards
RMA
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Weight
0.1 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1175H012
Zoro #
G503621839
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.12 in
Height
0.17 in
Pitch Length
117.5 in
Belt Trade Size
H

Details

Standards
RMA
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Weight
0.1 lbs.
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Tooth Location
One Side
Belt Coating
Nylon
Industry Number
1175H012
Belt Material
Neoprene/Chloroprene Polymer
Pitch
1/2 in
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Item
Timing Belt
Number of Teeth
235

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.12 inches Material: Rubber Number of Ribs: 1 Pitch Length: 117.5 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.