Shop BESTORQ
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 1180H894 118 in Effective length and 894 in Top Width
Mfr # 1180H894
Zoro # G807402165
product price:Â $674.99
/eaKey Features
Temp. Range
-30 F to 160 F
Inside Length
118 in
Weight
29.19
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1180H894
Zoro #
G807402165
UPC #
-
Country of Origin
China
Dimensions
Inside Length
118 in
Belt Trade Size
H
Top Width
8.94 in
Pitch Length
118 in
Details
Temp. Range
-30 F to 160 F
Weight
29.19
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Color
BLACK
Number of Teeth
236
Tooth Shape
Trapezoidal
Item
Timing Belt
Industry Number
1180H894
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
0.5 in
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.