Shop BESTORQ

Timing Belt Model 152XL1772 - 15.2 in Outside Length - 17.72 in Top Width

  • Mfr # 152XL1772

  • Zoro # G603620411


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Top Width
17.72 in
Standards
RMA
Number of Ribs
1
Application
Heavy Duty General Application
Weight
0.9 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
152XL1772
Zoro #
G603620411
UPC #
-
Country of Origin
China

Dimensions

Top Width
17.72 in
Height
0.09 in
Pitch Length
15.2 in
Belt Trade Size
XL

Details

Standards
RMA
Number of Ribs
1
Application
Heavy Duty General Application
Weight
0.9 lbs.
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Industry Number
152XL1772
Tooth Shape
Trapezoidal
Number of Teeth
76
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Pitch
0.2 in
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 17.72 inches Material: Rubber Number of Ribs: 1 Pitch Length: 15.2 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.