Shop BESTORQ

Timing Belt Model 1540-5M-30 - 60.63 in Outside Length - 1.18 in Top Width

  • Mfr # 1540-5M-30

  • Zoro # G203621245


product price:  $44.29
/ea

Key Features

Top Width
30 mm
Gearbelt Type
Timing Belt
Weight
0.2 lbs.
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1540-5M-30
Zoro #
G203621245
UPC #
-
Country of Origin
China

Dimensions

Top Width
30 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
1540 mm

Details

Gearbelt Type
Timing Belt
Weight
0.2 lbs.
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Pitch
5 mm
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Industry Number
1540-5M-30
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
308
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.18 inches Material: Rubber Number of Ribs: 1 Pitch Length: 60.63inches Depth: 0.11 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.