Shop BESTORQ

Timing Belt Model 1568-14M-150 - 61.73 in Outside Length - 5.91 in Top Width

  • Mfr # 1568-14M-150

  • Zoro # G803624813


product price:  $433.99
/ea
Free Shipping & Returns

Key Features

Top Width
150 mm
Number of Ribs
1
Weight
9.3 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1568-14M-150
Zoro #
G803624813
UPC #
-
Country of Origin
China

Dimensions

Top Width
150 mm
Height
0.39 in
Pitch Length
1568 mm
Belt Trade Size
14M

Details

Number of Ribs
1
Weight
9.3 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Banded Belt
No
Storage Temp.
40F-100F
Pitch
14 mm
Industry Number
1568-14M-150
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Number of Teeth
112
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Coating
Nylon
Item
Timing Belt
Tooth Shape
HTD Curvilinear

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 5.91 inches Material: Rubber Number of Ribs: 1 Pitch Length: 61.73inches Depth: 0.39 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.