Shop BESTORQ

Timing Belt Model 362MXL575 - 36.2 in Outside Length - 5.75 in Top Width

  • Mfr # 362MXL575

  • Zoro # G503626414


product price:  $78.79
/ea

Key Features

Top Width
5.75 in
Gearbelt Type
Timing Belt
Weight
0.6 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
362MXL575
Zoro #
G503626414
UPC #
-
Country of Origin
China

Dimensions

Top Width
5.75 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
36.2 in

Details

Gearbelt Type
Timing Belt
Weight
0.6 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Industry Number
362MXL575
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 5.75 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 36.2inches Depth: 0.044 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.