Timing Belt Model 192XL1262 192 in Effective length and 1262 in Top Width

  • Mfr # 192XL1262

  • Zoro # G407410409


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
192XL1262
Zoro #
G407410409
UPC #
-
Country of Origin
China

Dimensions

Inside Length
19.2 in
Belt Trade Size
XL
Top Width
12.62 in
Pitch Length
19.2 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
0.89
Storage Temp.
40F-100F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Pitch
0.2 in
Belt Coating
Nylon
Tooth Location
One Side
Item
Timing Belt
Industry Number
192XL1262
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Number of Teeth
96
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.