
Shop BESTORQ
See all product information
Timing Belt Model 358MXL1769 358 in Effective length and 1769 in Top Width
Mfr # 358MXL1769
Zoro # G407420781
product price:Â $497.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Inside Length
35.8 in
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
358MXL1769
Zoro #
G407420781
UPC #
-
Country of Origin
China
Dimensions
Inside Length
35.8 in
Height
0.044 in
Pitch Length
35.8 in
Belt Trade Size
MXL
Top Width
17.69 in
Details
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
2.22
Standards
RMA
Color
BLACK
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
358MXL1769
Pitch
0.08 in
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
447
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.