Timing Belt Model 408L1769 408 in Effective length and 1769 in Top Width

  • Mfr # 408L1769

  • Zoro # G307424605


product price:  $593.99
/ea
Free Shipping & Returns

Key Features

Inside Length
40.8 in
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Weight
8.38
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
408L1769
Zoro #
G307424605
UPC #
-
Country of Origin
China

Dimensions

Inside Length
40.8 in
Belt Trade Size
L
Pitch Length
40.8 in
Top Width
17.69 in

Details

Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Weight
8.38
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Tooth Shape
Trapezoidal
Number of Teeth
108
Industry Number
408L1769
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Pitch
0.375 in
Tooth Location
One Side

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.