Shop BESTORQ
See all product information
Timing Belt Model 56MXL869 56 in Effective length and 869 in Top Width
Mfr # 56MXL869
Zoro # G407418245
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Inside Length
5.6 in
Height
0.044 in
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
56MXL869
Zoro #
G407418245
UPC #
-
Country of Origin
China
Dimensions
Inside Length
5.6 in
Height
0.044 in
Pitch Length
5.6 in
Belt Trade Size
MXL
Top Width
8.69 in
Details
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.18
Color
BLACK
Industry Number
56MXL869
Pitch
0.08 in
Number of Teeth
70
Tooth Shape
Trapezoidal
Item
Timing Belt
Tooth Location
One Side
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.