Timing Belt Model 670H1619 67 in Effective length and 1619 in Top Width

  • Mfr # 670H1619

  • Zoro # G807439468


product price:  $877.99
/ea
Free Shipping & Returns

Key Features

Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
67 in
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
29.51
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
670H1619
Zoro #
G807439468
UPC #
-
Country of Origin
China

Dimensions

Inside Length
67 in
Belt Trade Size
H
Top Width
16.19 in
Pitch Length
67 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
29.51
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Color
BLACK
Tooth Location
One Side
Pitch
0.5 in
Tooth Shape
Trapezoidal
Industry Number
670H1619
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
134
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.