Timing Belt Model 675L094 675 in Effective length and 094 in Top Width

  • Mfr # 675L094

  • Zoro # G407430933


product price:  $56.25
/ea

Key Features

Pitch Length - Timing Belts
67.5 in
Number of Teeth - Timing Belts
180
Pitch - Timing Belts
0.375
Width - Timing Belts
0.94 in
Industry Number - Timing Belts
675L094
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
675L094
Zoro #
G407430933
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
67.5 in
Width - Timing Belts
0.94 in
Inside Length
67.5 in

Details

Number of Teeth - Timing Belts
180
Pitch - Timing Belts
0.375
Industry Number - Timing Belts
675L094
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
For Use With
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Material
Rubber
Gearbelt Type
Timing Belt
Weight
0.76
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.