Shop BESTORQ

Timing Belt Model 68MXL337 68 in Effective length and 337 in Top Width

  • Mfr # 68MXL337

  • Zoro # G607439903


product price:  $52.29
/ea

Key Features

Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Inside Length
6.8 in
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68MXL337
Zoro #
G607439903
UPC #
-
Country of Origin
China

Dimensions

Inside Length
6.8 in
Height
0.044 in
Top Width
3.37 in
Pitch Length
6.8 in
Belt Trade Size
MXL

Details

Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.09
Banded Belt
No
Standards
RMA
Color
BLACK
Belt Coating
Nylon
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Number of Teeth
85
Industry Number
68MXL337
Tooth Location
One Side
Item
Timing Belt
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.