Shop BESTORQ

Timing Belt Model 817L1237 817 in Effective length and 1237 in Top Width

  • Mfr # 817L1237

  • Zoro # G407437574


product price:  $721.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
12.27
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
817L1237
Zoro #
G407437574
UPC #
-
Country of Origin
China

Dimensions

Inside Length
81.7 in
Pitch Length
81.7 in
Top Width
12.37 in
Belt Trade Size
L

Details

Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
12.27
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Color
BLACK
Item
Timing Belt
Pitch
0.375 in
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Industry Number
817L1237
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Number of Teeth
217
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.