
Timing Belt Model D304L1594 304 in Effective length and 1594 in Top Width
Mfr # D304L1594
Zoro # G807440051
product price:Â $1,269.99
/ea
Free Shipping & Returns
Key Features
Inside Length
30.4 in
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D304L1594
Zoro #
G807440051
UPC #
-
Country of Origin
China
Dimensions
Inside Length
30.4 in
Belt Trade Size
L
Top Width
15.94 in
Pitch Length
30.4 in
Details
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
9.73
Color
BLACK
Belt Coating
Nylon
Item
Timing Belt
Pitch
0.375 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Industry Number
D304L1594
Number of Teeth
81
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.