Shop BESTORQ

Timing Belt Model D360L150 36 in Effective length and 15 in Top Width

  • Mfr # D360L150

  • Zoro # G507444533


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D360L150
Zoro #
G507444533
UPC #
-
Country of Origin
China

Dimensions

Inside Length
36 in
Belt Trade Size
L
Top Width
1.5 in
Pitch Length
36 in

Details

Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.09
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Color
BLACK
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Number of Teeth
96
Belt Coating
Nylon
Pitch
0.375 in
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Industry Number
D360L150

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.