
Air/Oil Separator replacement for 4930454131 / MANN+HUMMEL
Mfr # B1AS0001456
Zoro # G411451252
product price: $378.99
/ea
Free Shipping & Returns
Key Features
Filter Media
Microglass
Overall Height
7.795"
Housing Material
Wire Mesh
Micron
125 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AS0001456
Zoro #
G411451252
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
7.795"
Outside Diameter
3.898"
Inside Diameter
2.559"
Details
Filter Media
Microglass
Housing Material
Wire Mesh
Micron
125 ยต
Application
Filtration
Description
Beta 1 Filters B1AS0008028 is a quality replacement for MANN+HUMMEL / 4930454131. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.