42AS 3/8 in 15 Degrees Offset Combination Wrench, Chrome-plated

  • Mfr # 000420110

  • Zoro # G1476226


product price:  $11.29
/ea

Key Features

Overall Length
5.40 in
Finish
Chrome-plated
Features
Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. Thin profile heads allows access in tight spaces and a 15 degree box end provides easier clearance around obstructions.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
000420110
Zoro #
G1476226
UPC #
8014230020938
Country of Origin
Italy

Dimensions

Overall Length
5.40 in
Head Size
3/8"

Details

Finish
Chrome-plated
Features
Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. Thin profile heads allows access in tight spaces and a 15 degree box end provides easier clearance around obstructions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.