Shop GENIUS TOOLS
Create Account
5/8in High Polished Combination Wrench
- Mfr # 759220
- Zoro # G423582388
original price:Â $7.98 , new price: $7.18 , 10 percent off
new price:Â
$
7.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 759220
- Zoro #
- G423582388
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 5/8 Inch Mirror Finish Durable Chrome Vanadium Steel - 759220 Combination Wrench This 5/8in high polished combination wrench is built for consistent fit, controlled leverage, and long-term shop durability. The mirror finish supports easy wipe-down and helps resist corrosion, while the stamped size marking keeps identification quick and permanent. Made from chromium-vanadium steel alloy, the wrench is forged and heat treated to support high strength under repeated use. With an overall length of 205mm (8.07 inches), it offers a practical balance of reach and control across common fastening tasks. Key Benefits 5/8in combination wrench design supports both open-end and box-end access. 205mm (8.07in) overall length balances reach, leverage, and handling control. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. Mirror finish helps reduce surface wear and simplifies routine cleaning. Forged and heat treated for optimal strength during heavy professional use. Stamped sizing stays readable for fast tool organization and identification. Meets or exceeds ANSI standards for dependable, professional-grade performance. The durable steel construction and clear size stamping help streamline daily work while maintaining consistent performance in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.