Shop BETCO

Cleaners & Detergents, Bottle, Citrus, 6 PK

  • Mfr # 4901600

  • Zoro # G509258992


product price:  $80.65
/pk 6, $13.44/ea

Key Features

Container Type
Bottle
Fragrance
Citrus
Primary Chemical
Glycerin
Size
36.48 oz (2.28 lb)
Removes
Food, Grass, Soil, Stains
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4901600
Zoro #
G509258992
UPC #
-
Country of Origin
United States

Dimensions

Size
36.48 oz (2.28 lb)

Details

Item
Laundry Detergent
Container Type
Bottle
Fragrance
Citrus
Primary Chemical
Glycerin
Removes
Food, Grass, Soil, Stains
Net Weight
4.5 lbs
Application
Laundry
Cleaner Form
Liquid
Surfaces for Use On
Commercial
Cleaner Chemical Product Grouping
Cleaner
Color
Multi, Straw, Assorted
Ready to Use/Concentrated
Ready-To-Use
Series
Symplicity

Description

Ready-to-use broad spectrum prewash spotter is effective on food soil, ink, grass, and cuff and collar stains. Formulated with naturally occurring solvents, PRO A works quickly to ensure one wash cleaning. When used as directed and in accordance with Betco's Best Laundry Practices wall chart, Pro A will save time, energy, and labor costs. This product reduces chemical consumption and produces clean results in one wash. PRO A is part of Betco's LaundryPro Stain Treatment Center.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.