Shop BETCO
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Top Flite Plus All-Purpose Cleaner, 19 oz Aerosol Can, 12PK
Mfr # 0592300
Zoro # G523333477
product price:Â
$
157.99
/pk 12, $13.17/ea
Key Features
Cleaner Form
Foam
Application
All-Purpose
Removes
Crayon; Ink; Marker; Scuffs Marks; Spray Paint; Solvent Based Stains
Primary Chemical
C9-11 Alcohols Ethoxylated
Surfaces for Use On
Fixtures; Metal; Stainless Steel; Walls; Washable Hard Surfaces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0592300
- Zoro #
- G523333477
- UPC #
- 700427015969
- Country of Origin
- United States
Dimensions
- Size
- 25.30 oz (1.58 lb)
Details
- Cleaner Form
- Foam
- Application
- All-Purpose
- Removes
- Crayon; Ink; Marker; Scuffs Marks; Spray Paint; Solvent Based Stains
- Primary Chemical
- C9-11 Alcohols Ethoxylated
- Surfaces for Use On
- Fixtures; Metal; Stainless Steel; Walls; Washable Hard Surfaces
- Fragrance
- Pleasant
- Container Type
- Aerosol Spray Can
- Ready to Use/Concentrated
- Ready to Use
- Series
- Top Flite
- Item
- All Purpose Cleaner
- Color
- Green
- Cleaner Chemical Product Grouping
- Cleaner
Description
Clean most water-washable hard surfaces with this advanced formula. Clinging foam for cleaning vertical or inverted horizontal surfaces. A powerful cleaner that emulsifies grease, oil and stubborn soils.
Documents & Resources
Restrictions
Hazardous material