Nozzle
- Mfr # 6011682
- Zoro # G823945578
product price:Â
$
57.49
/ea
Sold in multiples of 10 for
$574.90
Key Features
Product Type
Atomizing Nozzle
Material
Stainless Steel
Spray Pattern
Full Cone
Nozzle Spray Angle
90 Degrees
Flow Rate - Maximum
2.7 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6011682
- Zoro #
- G823945578
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fluid Inlet Size
- 3/8 in
Details
- Item
- Nozzle
- Product Type
- Atomizing Nozzle
- Material
- Stainless Steel
- Spray Pattern
- Full Cone
- Nozzle Spray Angle
- 90 Degrees
- Flow Rate - Maximum
- 2.7 gpm
- Fluid Inlet Type
- NPT
- Fluid Delivery Type
- Pressure
- Operating Pressure - Maximum
- 40 psi
- Shell Material
- Stainless Steel
Description
Nozzle, Fluid Delivery Type Pressure, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.