Shop BETE FOG NOZZLE
See all product information
Create Account
Nozzle
- Mfr # 6211902
- Zoro # G223937906
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Maximum
40 psi
Operating Pressure - Minimum
10 psi
Flow Rate - Maximum
26 gpm
Flow Rate - Minimum
12.9 gpm
Connection Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6211902
- Zoro #
- G223937906
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Size
- 1/2 in
- Inlet Diameter
- 1/2 in
Details
- Item
- Nozzle
- Operating Pressure - Maximum
- 40 psi
- Operating Pressure - Minimum
- 10 psi
- Flow Rate - Maximum
- 26 gpm
- Flow Rate - Minimum
- 12.9 gpm
- Material
- Stainless Steel
- Nozzle Spray Angle
- 360 Degrees
- Connection Type
- Threaded
- Thread Type
- NPTF
- Product Type
- Rotating Tank Cleaning Nozzle
- Thread Gender
- Female
- Color
- Silver
- Operating Temperature - Minimum
- 40 Degrees F
- Operating Temperature - Maximum
- 200 Degrees F
- Shell Material
- Stainless Steel
- Wire Color
- Silver
Description
Nozzle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.