Shop BETE FOG NOZZLE
See all product information
Create Account
Nozzle
- Mfr # 6096905
- Zoro # G923939095
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Inlet Diameter
3/8 in
Material
Stainless Steel
Flow Rate - Maximum
6 gpm
Flow Rate - Minimum
3 gpm
Orifice Size
4.83 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6096905
- Zoro #
- G923939095
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inlet Diameter
- 3/8 in
- Orifice Size
- 4.83 mm
- Connection Size
- 3/8 in
Details
- Item
- Nozzle
- Material
- Stainless Steel
- Flow Rate - Maximum
- 6 gpm
- Flow Rate - Minimum
- 3 gpm
- Connection Type
- Threaded
- Operating Pressure - Maximum
- 40 psi
- Operating Pressure - Minimum
- 10 psi
- Thread Type
- NPT
- Product Type
- Stationary Tank Washing Nozzle
- Nozzle Spray Angle
- 180 Degrees
- Operating Temperature - Maximum
- 200 Degrees F
- Color
- Silver
- Thread Gender
- Female
- Operating Temperature - Minimum
- 40 Degrees F
- Shell Material
- Stainless Steel
- Wire Color
- Silver
Description
Nozzle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.