Shop BETTER CHEF
See all product information
Create Account
3 Quart Oval Slow Cooker in Red with Removable Stoneware Crock
- Mfr # 750124779M
- Zoro # G322980537
product price:Â
$
40.85
/ea
Key Features
Color
Red
Height
6.50 in
Length
14.50 in
Width
10.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750124779M
- Zoro #
- G322980537
- UPC #
- 636555994657
- Country of Origin
- China
Dimensions
- Height
- 6.50 in
- Length
- 14.50 in
- Width
- 10.25 in
Details
- Item
- Slow Cooker
- Color
- Red
Description
Cook delicious, home-style meals with ease using the Better Chef 3-Quart Oval Slow Cooker. This stylish and powerful 160W cooker features Low, High, and Warm settings, perfect for everything from slow-simmered soups to tender roasts. Its oval design and vibrant finish bring both function and flair to your kitchen. The removable stoneware crock and dishwasher-safe lid make cleanup effortless, letting you focus on enjoying your meal. Designed for convenience and everyday versatility, it transforms simple ingredients into flavorful, crowd-pleasing dishes. Complete with one slow cooker, one crock, and one lid, it's your go-to appliance for simple, flavorful, and convenient cooking every day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.