Composition Notebook, College Ruled, 100 Sheets, One Subject, 9.75in. x 7.5in. Black Cover, 12PK

  • Mfr # 25312

  • Zoro # G409206628


product price:  $42.89
/pk 12, $3.57/ea

Key Features

Paper Weight
8.281 lbs
Width
9.75"
Height
4.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25312
Zoro #
G409206628
UPC #
090696253125
Country of Origin
Viet Nam

Dimensions

Width
9.75"
Height
4.75"

Details

Paper Weight
8.281 lbs
Item
Composition Book Notebook - Hardcover, College Ruled (9/32-inch), 100 Sheet, One Subject, 9.75" x 7.5", Black Cover-12 Pack

Description

Set of 12 composition books, each containing 100 sheets sewn to the book's spine to provide 200 pages for your notes. The design and size of the books make them a favorite of teachers and those who want a sturdy mid-sized journal they can easily carry in a purse, backpack or briefcase. Each sheet includes a sizable header area with a faint, evenly-printed blue horizontal lines and a pink vertical margin to provide a neat and organized basis for your writing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products