Shop BETTY CROCKER

3.5L capacity

  • Mfr # BC-4637S

  • Zoro # G123358337


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Power Source
Electric
Energy Star Compliant
No
Overall Depth
15 1/8 in
Control Type
Dial
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BC-4637S
Zoro #
G123358337
UPC #
623287446370
Country of Origin
China

Dimensions

Overall Depth
15 1/8 in
Overall Width
16 3/4 in
Overall Height
10 3/8 in

Details

Color
Silver
Power Source
Electric
Energy Star Compliant
No
Item
Convection Air Fryer Toaster
Control Type
Dial
Maximum Operating Temperature
446 Degrees F
Material
Plastic, Stainless Steel
Wattage
1,500 W
Weight
12.5 lb
Current
12.5 A
Voltage
120V
Number of Compartments
1
Phase
Single
Basket Capacity
22 L
Pan Capacity
0.8 cu ft
Features
60 Minute Timer with Signal Bell, Blue Power Indicator Light, Cool-Touch Handle with Stainless Steel Insert, Cyclonic Hot Air Flow Technology, Functions Includes Air Fry, Toast, Bagel, Pizza, Keep Warm, Roast, and Bake
Minimum Operating Temperature
212 Degrees F
Auto Shut-Off
Yes

Description

Convection Air Fryer Toaster, Basket Capacity 22 L, Voltage 120V, Overall Height 10 3/8 in, Overall Width 16 3/4 in, Overall Depth 15 1/8 in, Wattage 1,500 W, Color Silver, Energy Star Compliant No, Auto Shut-Off Yes, Current 12.5 A, Dishwasher Safe Yes, Features 60 Minute Timer with Signal Bell, Blue Power Indicator Light, Cool-Touch Handle with Stainless Steel Insert, Cyclonic Hot Air Flow Technology, Functions Includes Air Fry, Toast, Bagel, Pizza, Keep Warm, Roast, and Bake

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.