Shop BETTY CROCKER

3L capacity

  • Mfr # BC-4637W

  • Zoro # G223360117


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Features
60 Minute Timer with Signal Bell, Blue Power Indicator Light, Cool-Touch Handle with Stainless Steel Insert, Cyclonic Hot Air Flow Technology, Functions Include Air Fry, Toast, Bagel, Pizza, Keep Warm, Roast, and Bake
Number of Compartments
1
Wattage
1,500 W
Energy Star Compliant
No
Minimum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BC-4637W
Zoro #
G223360117
UPC #
623287046372
Country of Origin
China

Dimensions

Overall Height
10 3/8 in
Overall Depth
15 1/8 in
Overall Width
16 3/4 in

Details

Features
60 Minute Timer with Signal Bell, Blue Power Indicator Light, Cool-Touch Handle with Stainless Steel Insert, Cyclonic Hot Air Flow Technology, Functions Include Air Fry, Toast, Bagel, Pizza, Keep Warm, Roast, and Bake
Number of Compartments
1
Wattage
1,500 W
Energy Star Compliant
No
Minimum Operating Temperature
212 Degrees F
Auto Shut-Off
Yes
Material
Plastic, Stainless Steel
Item
Convection Air Fryer Toaster
Control Type
Dial
Weight
12.5 lb
Basket Capacity
22 L
Color
White
Pan Capacity
0.8 cu ft
Maximum Operating Temperature
446 Degrees F
Phase
Single
Current
12.5 A
Power Source
Electric
Voltage
120V

Description

Convection Air Fryer Toaster, Basket Capacity 22 L, Voltage 120V, Overall Height 10 3/8 in, Overall Width 16 3/4 in, Overall Depth 15 1/8 in, Wattage 1,500 W, Color White, Energy Star Compliant No, Auto Shut-Off Yes, Current 12.5 A, Dishwasher Safe Yes, Features 60 Minute Timer with Signal Bell, Blue Power Indicator Light, Cool-Touch Handle with Stainless Steel Insert, Cyclonic Hot Air Flow Technology, Functions Include Air Fry, Toast, Bagel, Pizza, Keep Warm, Roast, and Bake

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.