Shop BEVCO
See all product information
Create Account
ISO 5 Tall Vinyl Stool w/Casters
- Mfr # 3550C2-V-BK-3850S/5
- Zoro # G423558857
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
16 in
Assembly
Yes
Weight Capacity
300 lb
Seat Height - Minimum
20 1/2 in
ESD-Safe
Not ESD Safe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3550C2-V-BK-3850S/5
- Zoro #
- G423558857
- UPC #
- -
- Country of Origin
- United States
- Item
- Stool
- Assembly
- Yes
- Weight Capacity
- 300 lb
- ESD-Safe
- Not ESD Safe
- Base Material
- Aluminum
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Standards
- ASNI/BIFMA, UL
- Color
- Black
- Foot Support
- No
- Cleanroom Class
- ISO 5
- Stool Weight
- 15 lb
- Material
- Vinyl
- Product Type
- Stool
- Number of Glides
- 1
- Shell Material
- Vinyl
- Wire Color
- Black
- Traction Material
- Vinyl
Dimensions
- Overall Depth
- 16 in
- Seat Height - Minimum
- 20 1/2 in
- Seat Depth
- 16 in
- Overall Height
- 30 1/2 in
- Seat Height - Maximum
- 30 1/2 in
- Seat Width
- 16 in
- Seat Thickness
- 2 3/4 in
- Overall Width
- 25 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Vinyl, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes Not Applicable, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.