Shop BEVCO
See all product information
Create Account
ESD/ISO 7 Desk Tilt Chair
- Mfr # 9051ME4-BLK
- Zoro # G923557763
product price:Â
$
696.99
/ea
Free Shipping & Returns
Key Features
ESD-Safe
ESD-Safe
Foot Support
No
Product Type
ESD/Cleanroom Chair
Base Material
Aluminum
Number of Glides
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9051ME4-BLK
- Zoro #
- G923557763
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD/Cleanroom Chair
- ESD-Safe
- ESD-Safe
- Foot Support
- No
- Product Type
- ESD/Cleanroom Chair
- Base Material
- Aluminum
- Number of Glides
- 1
- Includes Arms
- Armless
- Seat Tilt Backward
- 6 Degrees
- Seat Material
- Polyurethane
- Weight Capacity
- 350 lb
- Back Tilt Forward
- 11 Degrees
- Cleanroom Class
- ISO 7
- Assembly
- Yes
- Color
- Black
- Back Tilt Backward
- 15 Degrees
- Standards
- ANSI/BIFMA, UL
- Seat Tilt Forward
- 6 Degrees
- Number of Casters
- 0
- Wire Color
- Black
Dimensions
- Seat Height - Minimum
- 15 1/2 in
- Seat Depth
- 18 in
- Back Width
- 17 1/2 in
- For Workbench Height
- 25 1/2 in to 31 in
- Seat Height - Maximum
- 21 in
- Back Height
- 16 in
- Seat Width
- 20 in
- Seat Thickness
- 3 in
Description
ESD/Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 0, Number of Glides 1, Foot Support No, Standards ANSI/BIFMA, UL, ISO 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.