Shop BEVCO
See all product information
Create Account
ISO 7 Mid Vinyl Chair
- Mfr # 9351MC4-BLU
- Zoro # G523559105
product price:Â
$
638.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
350 lb
Seat Depth
18 in
Back Tilt Forward
11 Degrees
Color
Blue
Seat Thickness
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9351MC4-BLU
- Zoro #
- G523559105
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Weight Capacity
- 350 lb
- Back Tilt Forward
- 11 Degrees
- Color
- Blue
- Standards
- ANSI/BIFMA, UL
- Cleanroom Class
- ISO 7
- Product Type
- Cleanroom Chair
- Includes Arms
- Armless
- Foot Support
- Yes
- Seat Tilt Backward
- 6 Degrees
- Number of Casters
- 0
- Number of Glides
- 1
- Seat Material
- Polyurethane
- Seat Tilt Forward
- 6 Degrees
- Assembly
- Yes
- Base Material
- Aluminum
- ESD-Safe
- Not ESD Safe
- Back Tilt Backward
- 15 Degrees
- Wire Color
- Blue
Dimensions
- Seat Depth
- 18 in
- Seat Thickness
- 3 in
- Back Width
- 17 1/2 in
- For Workbench Height
- 29 in to 36 1/2 in
- Back Height
- 16 in
- Seat Width
- 20 in
- Seat Height - Minimum
- 19 in
- Seat Height - Maximum
- 26 1/2 in
Description
Cleanroom Chair, Weight Capacity 350 lb, Color Blue, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 0, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.