ESD Desk Vinyl Stool
- Mfr # 3050E-V-BK
- Zoro # G023558905
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
16 in
Assembly
Yes
Seat Height - Maximum
19 1/2 in
Seat Height - Minimum
14 1/2 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3050E-V-BK
- Zoro #
- G023558905
- UPC #
- -
- Country of Origin
- United States
- Item
- Stool
- Assembly
- Yes
- Color
- Black
- Base Material
- Aluminum
- Weight Capacity
- 300 lb
- Standards
- ASNI/BIFMA, UL
- Number of Glides
- 1
- Material
- Vinyl
- Foot Support
- No
- Product Type
- Stool
- Includes
- (5) ESD Mushroom Glides
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- ESD-Safe
- ESD-Safe
- Stool Weight
- 12 lb
- Shell Material
- Vinyl
- Wire Color
- Black
- Traction Material
- Vinyl
Dimensions
- Seat Depth
- 16 in
- Seat Height - Maximum
- 19 1/2 in
- Seat Height - Minimum
- 14 1/2 in
- Seat Width
- 16 in
- Overall Depth
- 16 in
- Overall Width
- 25 in
- Seat Thickness
- 2 3/4 in
- Overall Height
- 20 1/2 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Vinyl, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes (5) ESD Mushroom Glides, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.